Shop All Exit Devices
Global Door Controls
36 in. Duranodic Narrow Stile Concealed Vertical Rod Exit Device
Mfr # TH1100-STED36CVR-DU
Zoro # G501860926
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Aluminum
- Type Exit Devices
- Color Duronotic
- Depth 1.5 in
Product Information
- Brand Global Door Controls
- MFR # TH1100-STED36CVR-DU
- Zoro # G501860926
- UPC # 704780179313
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Depth | 1.5 in |
Height | 3 in |
Width | 36 in |
Details
Finish | Black |
Material | Aluminum |
Type | Exit Devices |
Color | Duronotic |
Description
The Global Door Controls TH1100-STED36CVR-DU model is a 36 in. narrow stile concealed vertical rod exit/panic device in a Duranodic finish. The item is suitable for all doors (aluminum, hollow metal, or wood) where there is no projection on the face. Manufactured of extruded anodized aluminum, it is durable enough for the most demanding applications. A mortise cylinder and a cylinder mounting pad with locking ring are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (F179 4 5X4 5 DOOR HINGE 26D STL)
- COMMAND Cord Clip, Plastic, Transparent (17017CLR-VP)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHBLH26D4916)
- DEGUARD Extra Heavy Duty Mortise Lock - Privacy - NC -26D (DM1022-LR01-NC-626)
- GLOBAL DOOR CONTROLS 48 in. Duranodic Touch Bar Fire Rated Exit Device (TH1100EDTBARDU48F)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-AL)
- GLOBAL DOOR CONTROLS 32 in. Aluminum Touch Bar Exit Device (TH1100EDTBARAL)
- GLOBAL DOOR CONTROLS 48 in. Stainless Steel Touch Bar Exit Device (TH1100EDTBARSS48)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Fire Rated Touch Bar Exit Device (TH1100EDTBARFDU)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVTBARA)
- DORMAKABA Surface Vertical Rod, Exit Device, Grade 1 (QED315367689SCKD)
- Global Door Controls Door Exit Devices