Shop All Exit Devices
Global Door Controls
36 in. Aluminum Touch Bar Surface Vertical Rod Exit Device
Mfr # TH1100EDSVTBARA
Zoro # G401861146
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Type Exit Devices
- Function Exit Only
- Color Aluminum
Product Information
- Brand Global Door Controls
- MFR # TH1100EDSVTBARA
- Zoro # G401861146
- UPC # 704780179269
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Depth | 36 in |
Width | 2 in |
Height | 2.5 in |
Details
Door Handing | Universal |
Finish | Silver |
Type | Exit Devices |
Function | Exit Only |
Color | Aluminum |
Material | Aluminum |
Description
The Global Door Controls TH100EDSVTBAR model is a 36 in. surface vertical rod touch/panic bar exit device in an aluminum finish. It is the perfect choice for the double doors without mullions. Reversible for right or left hand doors. They are made of anodized aluminum with stainless steel springs and are ideal for new construction or renovations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS EPDM O-Ring, Dash 024, PK50 (ZUSAE70024)
- STRYBUC 82in Arloc Bronze Weatherstrip (63-208-82BZ)
- DELTANA Transom Chain 12" Long Satin Nickel (TC82U15)
- BEST Cylindrical 9K Lock, Entrance, Lever, Rose, S3, Satin Chrome, LM (9K37AB15DS3626LM)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Touch Bar Exit Device (TH1100EDTBARA48)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-AL)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED48-AL)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-DU)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Narrow Stile Rim Type Exit Device (TH1100-STED36-DU)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Touch Bar Exit Device (TH1100EDTBARDU)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Night Latch, Less Dogging, Electric Latch Retraction, Cylinder Only, (EL98NL-OP 3 US3)
- Global Door Controls Exit Devices