Shop All Exit Devices
Global Door Controls
36 in. Aluminum Fire Rated Touch Bar Surface Vertical Rod Exit Device
Mfr # TH1100EDSVBARFA
Zoro # G201861148
Free Shipping & Returns
$224.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Universal
- Finish Silver
- Color Aluminum
- Type Exit Devices
- Material Aluminum
Product Information
- Brand Global Door Controls
- MFR # TH1100EDSVBARFA
- Zoro # G201861148
- UPC # 704780179276
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Width | 2 in |
Height | 2.5 in |
Depth | 36 in |
Details
Door Handing | Universal |
Finish | Silver |
Color | Aluminum |
Type | Exit Devices |
Material | Aluminum |
Function | Fire |
Description
The Global Door Controls TH1100EDSVBARFA model is a fire rated 36 in. surface vertical rod touch/panic bar exit device in an aluminum finish. The item is the perfect choice for double doors without mullions. Reversible for right or left hand doors and made of anodized aluminum with stainless steel springs, it is ideal for new construction or renovations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Square Switch, Press to Operate Door (10PBS45POD)
- KNIPEX Control Cabinet Key Double Joint (00 11 06 V03)
- ZORO SELECT 120 unit capacity Steel Key Cabinet (2NET5)
- USA INDUSTRIALS Silicone O-Ring, Dash 456 (ZUSAS70FDA456)
- GLOBAL DOOR CONTROLS 48 in. Duranodic Touch Bar Fire Rated Exit Device (TH1100EDTBARDU48F)
- GLOBAL DOOR CONTROLS 36 in. Duranodic Fire Rated Touch Bar Exit Device (TH1100EDTBARFDU)
- GLOBAL DOOR CONTROLS EDTBAR Series Aluminum Grade 2 Commercial 36 in. Fire Rated Rim Touch Bar Exit Device (TH1100EDTBARFAL)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED48-AL)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Touch Bar Surface Vertical Rod Exit Device (TH1100EDSVTBARA)
- GLOBAL DOOR CONTROLS 32 in. Aluminum Touch Bar Exit Device (TH1100EDTBARAL)
- FALCON 25-M-L-D 3 28 Exit Device (25-M-L-D 3 28 RHR)
- Global Door Controls Exit Devices