Shop All Surface Hinges
Global Door Controls
3.5 in. x 3.5 in. Satin Nickel Surface Mount Removable Pin with 1/4 in. Radius Hinge, 2PK
Mfr # CP3535R1/4US15M
Zoro # G311376129
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin type Removable Pin
Product Information
- Brand Global Door Controls
- MFR # CP3535R1/4US15M
- Zoro # G311376129
- UPC # 704780179986
- Country of Origin China
- Category Surface Hinges
Details
Pin type | Removable Pin |
Description
This model of the Global Door Controls 3.5 in. x 3.5 in. plain bearing hinges has 1/4 in. radius corners and comes in a satin nickel finish. The hinges is a residential full mortise hinges. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors requiring intermediate frequency service.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP100N)
- MASTER LOCK 1-3/16" Blue Set Your Own Combination TSA Luggage Lock (4688DBLU)
- LEVEL-IT Leveling Mount, Boltless, M24, 4 in. Base (MS-TW5)
- EMTEK Flat Black Passage 5110ROUUS19 (5110ROUUS19)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Brushed Chrome Surface Mount Removable Pin with 1/4 in. Radius Hinge, 2PK (CP3535-R-26D-M)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Brass Surface Mount Removable Pin with 5/8 in. Radius Hinge, 2PK (CP3535-5/8US4-M)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Right-Handed Reinforcing Hinge (CP-RPRH-26D)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Prime Coat Grey Full Mortise Spring With Non-Removable Pin Squared Hinge, 3PK (CPS4040-USP-3)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Left-Handed Reinforcing Hinge (CP-RPLH-26D)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Flat Black (52821FBB1)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 SS DR Hinge (N830-269)
- Global Door Controls Door Hinges