Shop All Surface Hinges
Global Door Controls
3 in. x 3 in. Satin Brass Surface Mount Removable Pin With 5/8 in. Radius Hinge, 2PK
Mfr # CP3030-5/8US4-M
Zoro # G411376128
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Frame Leaf Height 3 in
- Frame Leaf Width 3 in
- Frame Leaf Thickness 0.5 in
- Pin Material Steel
Product Information
- Brand Global Door Controls
- MFR # CP3030-5/8US4-M
- Zoro # G411376128
- UPC # 704780179825
- Country of Origin China
- Category Surface Hinges
Dimensions
Frame Leaf Height | 3 in |
Frame Leaf Width | 3 in |
Details
Finish | Satin Brass |
Frame Leaf Thickness | 0.5 in |
Pin Material | Steel |
Pin type | Removable Pin |
Description
This model of the Global Door Controls 3 in. x 3 in. plain bearing steel hinges has 5/8 in. radius corners and comes in a satin brass finish. It is a residential full mortise hinge. Recommended for use on all non-commercial interior and exterior door applications. For use on light to medium weight doors with intermediate frequency.
- •Residential door hinge for light to medium duty applications
- •Made from solid steel for durability and longevity
- •5/8 in radius hinge with removable pin - pack of 2
- •Full mortise, residential hinge
- •Corner: 5/8 in. radius
- •Installation: standard template hole locations
- •Construction: steel base material with steel pin
- •Plain bearing removable pin, reversible
- •For light to medium weight residential door applications
- •Recommended for use on 1-3/8 in. hollow or solid core interior doors
- •Certifications: conforms to ANSI-A156.1 and ANSI-A156.17
- •Fasteners: packed with 3/4 in. x 9 in. flat-head wood screws
- •Satin Brass finish
- •Set of 2 Hinges
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Wind Direction: Right Hand (3HPE8)
- KONG USA Snap For Leashes B.Stirrup&Square Swiv Eye 3 / 4 (372200000YK)
- ACROVYN Corner Guard, 2" W, 48" H, Silver (SSM20A4F410N)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/2 SJEO, L 4 ft (CCD420-2)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Brushed Chrome Surface Mount Removable Pin with 1/4 in. Radius Hinge, 2PK (CP3535-R-26D-M)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Right-Handed Reinforcing Hinge (CP-RPRH-26D)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Brass Surface Mount Removable Pin with 5/8 in. Radius Hinge, 2PK (CP3535-5/8US4-M)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Left-Handed Reinforcing Hinge (CP-RPLH-26D)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Nickel Surface Mount Removable Pin with 1/4 in. Radius Hinge, 2PK (CP3535R1/4US15M)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Prime Coat Grey Full Mortise Spring With Non-Removable Pin Squared Hinge, 3PK (CPS4040-USP-3)
- KIPP Hinge Weldable Form:A 15, 5X80, D=13, L=80, Steel, Comp:Brass (K0984.013080022)
- Global Door Controls Door Hinges