Shop All Lockset Cylinders
Global Door Controls
1 in. Aluminum Rim Mortise Cylinder With 5 Pin Keyway
Mfr # TH1100-RC-AL
Zoro # G901861158
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Silver
- Type Accessory
- Width 1.25 in
- Overall Depth 2.5 in
- Location Type Residential
Product Information
- Brand Global Door Controls
- MFR # TH1100-RC-AL
- Zoro # G901861158
- UPC # 704780139270
- Country of Origin Taiwan, Province of China
- Category Lockset Cylinders
Dimensions
Width | 1.25 in |
Overall Depth | 2.5 in |
Height | 1.25 in |
Details
Finish | Silver |
Type | Accessory |
Location Type | Residential |
Color | Aluminum |
Material | Solid Brass |
Description
This model of the Global Door Controls rim mortise cylinder comes in an aluminum finish and is normally used on the doors exterior to unlatch a panic device. Features a 5 pin Schlage "C" keyway. Flat cut to size tail piece. Please refer to our specification PDF for further information on this product.
- •Circular styled aluminum rim mortise cylinder
- •Ideal for commercial storefront applications
- •Packed with collar ring, mounting plate, and 2 screws
- •Aluminum finish
- •Circular styled rim cylinder
- •Brass rim cylinder
- •Packed with collar ring
- •1 in. Body length
- •Keyed and includes two silver nickel keys
- •Includes mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Jasper Cabinet Pull with 3-1/2 in Center to Center Polished Nickel Lifetime Finish (86686US14)
- LAUREY 3 1/4" Colonial Handle, Antique Copper (21007)
- ZORO SELECT Lever Door Holder, Pol Brass, Cast Zinc (33J799)
- KABA ILCO Push Button Lock, Entry, Key Override (5021XKWL26D41)
- GLOBAL DOOR CONTROLS 1-5/32 in. Aluminum Double Zinc Mortise Cylinder Keyed Alike With 5 Pin Keyway for Adams Rite Type Storefront Door (TH1100-ZCX2AL)
- GLOBAL DOOR CONTROLS 1-5/32 in. Duronodic Double Zinc Mortise Cylinder Keyed Alike With 5 Pin Keyway for Adams Rite Type Storefront Door (TH1100-ZCX2DU)
- GLOBAL DOOR CONTROLS Universal Cylinder 5-Pin Schlage Keyed Different with 3 Tail Pieces (GLA3SC1KD-26DM)
- GLOBAL DOOR CONTROLS 1 in. Duronodic Oversized Zinc Thumbturn Mortise Cylinder for Adams Rite Type Storefront Door (TH1100-ZTO-DU)
- GLOBAL DOOR CONTROLS 1 in. Aluminum Oversized Zinc Thumbturn Mortise Cylinder for Adams Rite Type Storefront Door (TH1100-ZTO-AL)
- GLOBAL DOOR CONTROLS 1-5/32 in. Mortise Single Brass Keyed Alike Cylinder Lock for Adams Rite Type Storefront Door in Duronodic (TH1100-BCX1DU)
- SARGENT 10/7/65-Series KIL Cylinder, LA Kwy, Combinated, US15, 4 Pack (C10-1 LA 15 (4PK))
- Global Door Controls Door Locks and Deadbolts