Shop All CNC Bushings
Global Cnc
60MM OD X 40MM ID BV STYLE BUSHING
Mfr # 61.6040M
Zoro # G511725291
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 60MM
- Inside Dia. 40MM
Product Information
- Brand Global Cnc
- MFR # 61.6040M
- Zoro # G511725291
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 60MM |
Inside Dia. | 40MM |
Description
Global CNC type BV Tool Holder Bushings are designed with a flat shoulder head and a special length to fit a VDI form B2 boring bar holder. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Pneumatic Drum Pump Motor, 3/4 HP (30019)
- TITAN PRO Motor Dual Run Cap, 25/5 MFD, 370-440V (TRCFD255)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-200-E)
- LIQUIDYNAMICS Prtbl Grease Pump, 120 lb. Drum, 7200 psi (13051T-S1)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 2" OD -1-3/4" ID C Type Tool Holder Bushing (3900-2937)
- HHIP 1-1/4" OD X 3/8" ID C Type Tool Holder Bushing (3900-2911)
- HHIP 1-1/4" OD -1" ID C Type Tool Holder Bushing (3900-2916)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- HHIP 1-1/2" OD -1" ID C Type Tool Holder Bushing (3900-2922)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- Global Cnc Bushings