Shop All CNC Bushings
Global Cnc
45MM OD X 3/4 ID C STYLE BUSHING
Mfr # 8614CM .750
Zoro # G711726951
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 45MM
- Inside Dia. 0.75 in
Product Information
- Brand Global Cnc
- MFR # 8614CM .750
- Zoro # G711726951
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 45MM |
Inside Dia. | 0.75 in |
Description
Global CNC type C Tool Holder Bushings are designed for universal application on all CNC turning machines. These type C bushings adapt to a wide variety of tools such as Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE 77924186 Replacement/Interchange Hydraulic Filter (MF0360184)
- D&D 1600mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1600)
- COXREELS Slip Ring 25A/600V 3 Terminal (7155)
- INGERSOLL-RAND Maintenance Kit, For 10-15 HP Compressor (23360910)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- HHIP 1-1/4" OD X 7/8" ID Z Type Tool Holder Bushing (3900-3915)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- J.W. WINCO GN7490-ST-G1/2-A Weld Bushing Steel (7490-ST-G1/2-A)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- Global Cnc CNC Bushings