Shop All CNC Bushings
Global Cnc
4.0 OD X 45MM ID Z STYLE BUSHING
Mfr # 8649Z 45MM
Zoro # G911726164
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4 in
- Inside Dia. 45MM
Product Information
- Brand Global Cnc
- MFR # 8649Z 45MM
- Zoro # G911726164
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 4 in |
Inside Dia. | 45MM |
Description
Global CNC type Z Tool Holder Bushings are designed with added set screws in the head to allow for increased rigidity and insert alignment. The elongated slot gives the user interchangeability between all brands of equipment.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 30" Outside Length, 1/2" Top Width, 1 Ribs (A28/4L300)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262931, Return Line, 3 micron, Outside-In (MF0064412)
- FAFNIR 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 12mm ID x 28mm OD x 8mm W; Shielded (6001 ZZ)
- SKF SKF-6206 2Z/C3, Single Row Ball Brgs, 6206 2ZC3 (6206 2Z/C3)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- HHIP 1-1/2" OD -1- 1/4" ID C Type Tool Holder Bushing (3900-2923)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.250in.L, 1 Hole (BBZ1500375)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- Global Cnc CNC Bushings