Shop All CNC Bushings
Global Cnc
32MM OD X 1/2 ID B STYLE BUSHING
Mfr # 8612BM .500
Zoro # G711726166
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 32MM
- Inside Dia. 0.5 in
Product Information
- Brand Global Cnc
- MFR # 8612BM .500
- Zoro # G711726166
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 32MM |
Inside Dia. | 0.5 in |
Description
Global CNC type B Tool Holder Bushings integrate a designed split with a flat on the O.D. for use in flexible manufacturing applications. They provide even pressure and maximum grip when clamping on the cutting tool due to their split design. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING Motor Run Capacitor, 50 MFD, 3-2/5 In. H (P225-730-0001)
- ARROW PNEUMATICS High Flow Particulate Filter W/Metal Bwl/Flt Drain, 3/4" (F329-06FW)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JE, EPDM Rubber (8J)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S514 (S514)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- HHIP 2" OD -1-3/4" ID C Type Tool Holder Bushing (3900-2937)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- HHIP 1-1/2" OD -1" ID C Type Tool Holder Bushing (3900-2922)
- HHIP 1-1/4" OD X 3/8" ID J Type Tool Holder Bushing (3900-1909)
- Global Cnc CNC Bushings