Shop All CNC Bushings
Global Cnc
25MM OD X 16MM ID BV STYLE BUSHING
Mfr # 61.2516M
Zoro # G911723071
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 25MM
- Inside Dia. 16MM
Product Information
- Brand Global Cnc
- MFR # 61.2516M
- Zoro # G911723071
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 25MM |
Inside Dia. | 16MM |
Description
Global CNC type BV Tool Holder Bushings are designed with a flat shoulder head and a special length to fit a VDI form B2 boring bar holder. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 100Xl-8-150 T&P Relief Valve (100XL-8-15)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (670040040)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 28 # of Teeth (40B28F-5/8)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 1-1/4" OD X 3/8" ID C Type Tool Holder Bushing (3900-2911)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.250in.L, 1 Hole (BBZ1500375)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- HHIP 3/4" OD X 3/8" ID C Type Tool Holder Bushing (3900-1913)
- HHIP 1" OD -3/8" ID C Type Tool Holder Bushing (3900-1917)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- Global Cnc Bushings