Shop All CNC Bushings
Global Cnc
2 1/4 OD X 16MM ID L STYLE BUSHING
Mfr # 8656L 16MM
Zoro # G711727033
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.25 in
- Inside Dia. 16MM
Product Information
- Brand Global Cnc
- MFR # 8656L 16MM
- Zoro # G711727033
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 2.25 in |
Inside Dia. | 16MM |
Description
Global CNC type L Tool Holder Bushings are designed head-less, with set screw clearance holes opposite of the slot, and they integrate a split with a flat on the O.D. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #200KLD (200KLD)
- CONTINENTAL CONTITECH 2/5VX710 Banded Cogged V-Belt, 71" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX710)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Black (HZB05020-100-G)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 24 In (QS 5/8 L 24)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- HHIP 1-1/4" OD -3/4" ID C Type Tool Holder Bushing (3900-2914)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- Global Cnc Bushings