Shop All CNC Bushings
Global Cnc
1.0 OD X 16MM ID ZS STYLE BUSHING
Mfr # 8641ZS 16MM
Zoro # G711725398
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 in
- Inside Dia. 16MM
Product Information
- Brand Global Cnc
- MFR # 8641ZS 16MM
- Zoro # G711725398
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 1 in |
Inside Dia. | 16MM |
Description
Global CNC type ZS Tool Holder Bushings are a shortened series of the standard Z style bushing. It is designed for shorter applications and is the most flexible and versatile tool holder bushing for all types of CNC lathe turning centers. The added set screws in the head allow for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RCH306, 36.1 ton Capacity, 6.13 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH306)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - BVS-250 (BVS-250)
- SUPCO MultiPlus Dual Brand V Belt, A34 (A34)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA33NCC, Return Line, 10 micron (ZX-ERA33NCC)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 1-1/4" OD X 3/8" ID J Type Tool Holder Bushing (3900-1909)
- HHIP 1" OD -3/8" ID C Type Tool Holder Bushing (3900-1917)
- HHIP 3/4" OD X 3/8" ID C Type Tool Holder Bushing (3900-1913)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- HHIP 1-1/4" OD X 5/8" ID J Type Tool Holder Bushing (3900-4911)
- HHIP 1-1/2" OD -1" ID C Type Tool Holder Bushing (3900-2922)
- Global Cnc Bushings