Shop All CNC Bushings
Global Cnc
1.0 OD X 10MM ID CV STYLE BUSHING
Mfr # 8611CV 10MM
Zoro # G711725329
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 in
- Inside Dia. 10MM
Product Information
- Brand Global Cnc
- MFR # 8611CV 10MM
- Zoro # G711725329
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 1 in |
Inside Dia. | 10MM |
Description
Global CNC type CV Tool Holder Bushings are designed with a flat shoulder head and a special length to fit a VDI form B2 boring bar holder. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JH68 OH)
- CARLISLE AP38 Super Blue Ribbon V-Belt (AP38)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54201)
- D&D 1270mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1270)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- HHIP 1-1/4" OD -1" ID C Type Tool Holder Bushing (3900-2916)
- HHIP 1-1/4" OD X 7/8" ID Z Type Tool Holder Bushing (3900-3915)
- J.W. WINCO GN7490-ST-G1/4-A Weld Bushing Steel (7490-ST-G1/4-A)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- HHIP 1-1/4" OD X 5/8" ID J Type Tool Holder Bushing (3900-4911)
- Global Cnc CNC Bushings