Shop All CNC Bushings
Global Cnc
1 3/4 OD X 12MM ID ZS STYLE BUSHING
Mfr # 8644ZS 12MM
Zoro # G711724155
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.75 in
- Inside Dia. 12MM
Product Information
- Brand Global Cnc
- MFR # 8644ZS 12MM
- Zoro # G711724155
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 1.75 in |
Inside Dia. | 12MM |
Description
Global CNC type ZS Tool Holder Bushings are a shortened series of the standard Z style bushing. It is designed for shorter applications and is the most flexible and versatile tool holder bushing for all types of CNC lathe turning centers. The added set screws in the head allow for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Pipe (500141R)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-107 RESALE (123368 INS-SC-107)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021V5C05, Pressure Line, 5 micron, Outside-In (MF0058856)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MP-08FP TEE (2611-08-08-08)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 2" OD -1" ID C Type Tool Holder Bushing (3900-2934)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- HHIP 1-1/2" OD -1- 1/4" ID C Type Tool Holder Bushing (3900-2923)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- Global Cnc CNC Bushings