Shop All CNC Bushings
Global Cnc
1 1/4 OD X 20MM ID CS STYLE BUSHING
Mfr # 8612CS 20MM
Zoro # G911722951
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.25 in
- Inside Dia. 20MM
Product Information
- Brand Global Cnc
- MFR # 8612CS 20MM
- Zoro # G911722951
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 1.25 in |
Inside Dia. | 20MM |
Description
Global CNC type CS Tool Holder Bushing is a shortened series of the standard C style bushing designed for shorter applications and universal usage on all CNC turning machines. It is used to adapt to a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E714)
- CLIMAX METAL PRODUCTS 4mm ID 2Pc Metric Clamp Collar, Ss (M2C-04-S)
- STRAHMAN Hose Premium Wrapped Black 3/4" MNPT x 5/8" Swivel Adapter 50 Ft. (HWS050BBLACK)
- COILHOSE PNEUMATICS Industrial Coupler ID Hose 1/2" (CO 128)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- HHIP 1-1/4" OD X 3/8" ID J Type Tool Holder Bushing (3900-1909)
- HHIP 1-1/2" OD -1- 1/4" ID C Type Tool Holder Bushing (3900-2923)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- HHIP 1-1/4" OD -5/8" ID C Type Tool Holder Bushing (3900-2913)
- HHIP 1-1/4" OD -1" ID C Type Tool Holder Bushing (3900-2916)
- Global Cnc Bushings