Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSK00523T0331B13 10 x 10 ft. Hand Tufted Wool Oriental Round Area Rug; Blue & White
Mfr # UBSK00523T0331B13
Zoro # G103767951
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Glitzy Rugs
- MFR # UBSK00523T0331B13
- Zoro # G103767951
- UPC # 719583385168
- Country of Origin China
- Category Decorative Rugs
Description
Hand Tufted Wool Round Area Rug
The beguiling design of this handmade woolen area rug is well elaborated in the classic combination of blue white color to amplify the beauty of your home flooring. This rug is crafted in geometric pattern that details its charm in an impeccable manner. The round shape of this rug makes it appropriate for your living room, drawing room, or bedroom.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Oriental designed and weaved by hand tufted technique
- Soft wool yarn with ultra-plush pile height of 0.75 inches for underfoot comfort
- Designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: Blue & White
- Size: 10 x 10 ft.
- Construction: Handmade
- Weave & Technique: Hand Tufted
- Shape: Round
- Material: 70% Wool & 30% Cotton
- Recommended: Indoor
- Reversible: No
- Floor Heating Safe: Yes
- Non-Slip Backing: Yes
- Weight: 75.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Reception Lounge Series Club Chair, Leather, 31-1/2" x 32" (ALERL23LS10B)
- ELECTROLUX Shelf Retainer Bar Support (5303323481)
- HON 18-1/4" W 4 Drawer File Cabinet, Black, Legal (H314C.P.P)
- HIRSH 15" W 3 Drawer File Cabinet, Light Gray, Letter (19304)
- GLITZY RUGS 8 x 8 ft. Hand Tufted Wool Floral Round Area Rug, Blue (UBSK00722T0003B8)
- GLITZY RUGS 3 x 5 ft. Hand Knotted Gabbeh Wool Area Rug, Solid Beige (UBSL00111L0001A1)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- GLITZY RUGS Glitzy Rugs UBSD00111H0043G25 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Plum (UBSD00111H0043G25)
- GLITZY RUGS Hand Tufted Shag Polyester 6 x 9 ft. Solid Area Rug, Red (UBSK00102T0026A11)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- LIVABLISS Calhoun CAH-2301 Machine Washable Area Rug (CAH2301-43511)
- Glitzy Rugs Decorative Rugs