Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSK00002T0002A9 5 x 8 ft. Hand Tufted Shag Polyester Geometric Rectangle Area Rug; Black
Mfr # UBSK00002T0002A9
Zoro # G703700624
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Glitzy Rugs
- MFR # UBSK00002T0002A9
- Zoro # G703700624
- UPC # 719583384758
- Country of Origin China
- Category Decorative Rugs
Description
Hand Tufted Shag Polyester Area Rug
Try some stylish and elegant piece of rug this time for your home decor. We have aesthetically designed this exclusive collection of shag polyester area rug to embellish your home interiors. Its geometric pattern will change the style statement of your floors in a magnificent manner. This black shaded shag rug will definitely be the best decorative item of your room. Pick this rectangular geometric rug in the size of 5' x 8'.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Geometric designed and weaved by hand tufted technique
- Soft polyester yarn with ultra-plush pile height of 1.5 inches for underfoot comfort
- Designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: Black
- Size: 5 x 8 ft.
- Construction: Handmade
- Weave & Technique: Hand Tufted Shag
- Shape: Rectangle
- Material: 70% Polyester & 30% Cotton
- Recommended: Indoor
- Reversible: No
- Floor Heating Safe: Yes
- Non-Slip Backing: Yes
- Weight: 30.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON CHAIR, MESH, BACK, TASK, BK (BSXVL531SB11)
- FLASH FURNITURE Ottoman, 16" x 15-3/4", Upholstery Color: Gray (QY-S02-DGY-GG)
- HASTINGS HOME Hastings Home 3 Piece LED Color Changing Flameless Candle Set with Remote (675669PJP)
- OFFICESOURCE Conference/Multi-Purpose Tables Mobile Lectern (PL216ES)
- GLITZY RUGS 8 x 8 ft. Hand Tufted Wool Floral Round Area Rug, Blue (UBSK00722T0003B8)
- GLITZY RUGS Glitzy Rugs UBSK00111T3331A11 6 x 9 ft. Solid Turquoise White Hand Tufted Shag Polyester Area Rug (UBSK00111T3331A11)
- GLITZY RUGS Glitzy Rugs UBSD00111H0043G25 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Plum (UBSD00111H0043G25)
- GLITZY RUGS 3 x 5 ft. Hand Knotted Gabbeh Wool Area Rug, Solid Beige (UBSL00111L0001A1)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- GLITZY RUGS 4 x 6 ft. Hand Tufted Wool Floral Rectangle Area RugCamel (UBSK00219T0005A4)
- UNITED WEAVERS OF AMERICA United Weavers of America 2620 33075 24 Allure Madigan Accent Rectangle Rug; 1 ft. 11 in. x 3 ft. (2620 33075 24)
- Glitzy Rugs Decorative Rugs