Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSJ00002W0001B102 6 ft. 7 in. x 6 ft. 7 in. Hand Woven Jute Eco-Friendly Oriental Round Area Rug; Natural
Mfr # UBSJ00002W0001B102
Zoro # G703768020
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Glitzy Rugs
- MFR # UBSJ00002W0001B102
- Zoro # G703768020
- UPC # 719583380408
- Country of Origin China
- Category Decorative Rugs
Description
Hand Woven Jute Round Eco-Friendly Area Rug
The modernistic Round pattern of this Natural shaded ravishing rug will surely grab the attention of viewers. Its uniqueness lays in its eco friendly jute fibers that keep the surrounding atmosphere earthly. It is artistically designed by hand with great finishing. This round 6' 7'' x 6' 7'' jute rug has the tendency to bear large foot traffic with no maintenance if you use it on daily basis even outdoors.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Oriental designed and weaved by hand woven technique for both indoor and outdoor use
- Natural fiber jute yarn with pile height of 0.5 inches for underfoot comfort
- Eco-friendly designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: Natural
- Size: 6 ft. 7 in. x 6 ft. 7 in.
- Construction: Handmade
- Weave & Technique: Hand Woven
- Shape: Round
- Material: 80% Jute & 20% Cotton
- Recommended: Indoor & Outdoor
- Reversible: No
- Floor Heating Safe: Yes
- Non-Slip Backing: No
- Weight: 30.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair Cart, 1300 lb. Load Capacity, Holds 84 Chairs (84-60)
- FLASH FURNITURE Contemporary Chair, Metal, 18-3/4" to 22-3/4" Height, Fixed Arms, Black (BT-9177-BK-GG)
- TIMELESS FRAMES Supreme Woods Espresso Wall Frame- 11 x 14 in. (42056)
- FLASH FURNITURE Rectangle Natural Laminate Table, 30" W, 42" L, 31.125" H, Laminate Top, Wood Grain (XU-NATTB-3042-T2230-GG)
- GLITZY RUGS 3 x 5 ft. Hand Knotted Gabbeh Wool Area Rug, Solid Beige (UBSL00111L0001A1)
- GLITZY RUGS Hand Tufted Shag Polyester 6 x 9 ft. Solid Area Rug, Red (UBSK00102T0026A11)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- GLITZY RUGS 8 x 8 ft. Hand Tufted Wool Floral Round Area Rug, Blue (UBSK00722T0003B8)
- GLITZY RUGS Glitzy Rugs UBSK00111T3331A11 6 x 9 ft. Solid Turquoise White Hand Tufted Shag Polyester Area Rug (UBSK00111T3331A11)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859J6 3X5 Rectangle - Ivory/ Green-Polypropylene (C859J6073135ST)
- Glitzy Rugs Decorative Rugs