Glitzy Rugs UBSD00124H0000A1 3 x 5 ft. Kilim Hand Woven & Flat Weave Wool Contemporary Area Rug; Multi Color
Mfr # UBSD00124H0000A1
Zoro # G403878883
Product Information
- Brand Glitzy Rugs
- MFR # UBSD00124H0000A1
- Zoro # G403878883
- UPC # 192791032442
- Country of Origin China
- Category Decorative Rugs
Description
Ravel up the decor of your home interior settings with this hand woven kilim woolen rug in the shade of multi colors. The multi pattern of this amazing rug has been planned by the seasoned artisans keeping in mind the contemporary trends. It is rectangular in shape and comes in a moderate 3' x 5' size to promise easy cleaning and vacuuming.
As the name resembles the hand woven flat weave rugs are thinly woven with low pile and flat surface. Flat weave rug are woven with fabric on loom by interlocking horizontal & vertical threads, to create a flat rug in a variety of colors & designs. These are rugged & very easy to clean, light-weight but end up lacking the soft velvety feel often associated with rugs. These are usually much lighter than rugs of other weave & call for a good quality rug-pad to be used underneath. In the universe of rug-fabrics, wool is considered one of the finest, owing to the touch, feel & practical benefits of this natural wonder-fiber. Wool has many qualities that place it far ahead in the rug-making business e.g. high durability, warmth, rich look & feel etc. Wool is a pre-eminent choice for a classy rug that can last you for decades. Hand woven flat weave rugs are low pile rugs which make the rugs light in weight and easy to clean. These rugs are more flexible and can be folded or rolled up easily.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Contemporary designed and weaved by hand woven flat weave technique
- Soft wool yarn with flat pile height of 0.2 inches for underfoot comfort
- Designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Though this rug will not cause damage to your flooring, you can use the rug pads on its lower surface and protect the floor from any unexpected scratch
- The vacuum cleaning is the best way to get rid of dirt and dust. You may also choose the option of professional dry cleaning to make it look rejuvenating all the time
- Color: Multi Color
- Shape: Rectangle
- Collection: Kilim
- Material: 70% Wool; 30% Cotton
- <
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Advantage Collection Executive Mid Back with Black Frame (1206VBK)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.70)
- ZORO SELECT 14" Analog Quartz Wall Clock, Burgundy (6NN69)
- SOUTHWIRE Out Twist Photo Sensor (L4700WD)
- GLITZY RUGS Hand Tufted Shag Polyester 6 x 9 ft. Solid Area Rug, Red (UBSK00102T0026A11)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- GLITZY RUGS Glitzy Rugs UBSK00111T3331A11 6 x 9 ft. Solid Turquoise White Hand Tufted Shag Polyester Area Rug (UBSK00111T3331A11)
- GLITZY RUGS 4 x 6 ft. Hand Tufted Wool Floral Rectangle Area RugCamel (UBSK00219T0005A4)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Oriental Square Wool Area Rug, Red & Beige (UBSK00106T2601C13)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- PASARGAD HOME 9 x 12 ft Amadeus Design Power Loom Area Rug Ivory (PRC1022IG 9x12)
- Glitzy Rugs Decorative Rugs