Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSAF0104K2609A9 5 x 8 ft. Hand Knotted Afghan Wool & Silk Kazak Rectangle Area Rug; Red & Cream
Mfr # UBSAF0104K2609A9
Zoro # G803700920
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Glitzy Rugs
- MFR # UBSAF0104K2609A9
- Zoro # G803700920
- UPC # 719583389692
- Country of Origin China
- Category Decorative Rugs
Description
Hand Knotted Afghan Wool & Silk Area Rug
Groove up your home interior settings in a fashionable manner with this hand knotted afghan silk woolen rug in the shades of red and cream color. Its l' x urious color combination is perfectly appreciated by its Kazak pattern which blesses it with a unique and antique look. Moreover, the apt 5'' x 8' size of this rectangle rug makes it appear very attractive and a treat to the eyes of the onlookers.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Oriental designed and weaved by hand knotted technique with higher knots per square inches
- Soft wool and silk yarn with pile height of 0.75 inches for underfoot comfort
- Designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: Red & Cream
- Size: 5 x 8 ft.
- Construction: Handmade
- Weave & Technique: Hand Knotted Afghan
- Shape: Rectangle
- Material: 65% Wool, 20% Cotton & 15% Silk
- Recommended: Indoor
- Reversible: No
- Floor Heating Safe: Yes
- Non-Slip Backing: No
- Weight: 28.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072FH-GG)
- BAXTON STUDIO Toveli Vintage French Inspired Ash Walnut Finished Wood and Synthetic Rattan Full Size Daybed (189-11175-ZORO)
- BAXTON STUDIO Luiza Modern Silver Finished Round Petal Leaf Accent Wall Mirror (150-8876)
- NATIONAL PUBLIC SEATING Dolly for Series 850-CL Chairs (DY-CL85)
- GLITZY RUGS 3 x 5 ft. Hand Knotted Gabbeh Wool Area Rug, Solid Beige (UBSL00111L0001A1)
- GLITZY RUGS Hand Tufted Shag Polyester 6 x 9 ft. Solid Area Rug, Red (UBSK00102T0026A11)
- GLITZY RUGS 4 x 6 ft. Hand Tufted Wool Floral Rectangle Area RugCamel (UBSK00219T0005A4)
- GLITZY RUGS Glitzy Rugs UBSD00111H0043G25 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Plum (UBSD00111H0043G25)
- GLITZY RUGS 5 x 8 ft. Hand Tufted Wool Oriental Rectangle Area RugMaroon (UBSK00712T0018A9)
- GLITZY RUGS 2 ft. 6 in. x 12 ft. Hand Knotted Gabbeh Silk Runner RugGold (UBSLS0111L0012G33)
- LIVABLISS Malatya MTY-2303 Handmade Area Rug (MTY2303-23)
- Glitzy Rugs Decorative Rugs