Shop All Garbage Disposal Accessories
Glisten
Garbage Disposal Cleaner, Bag, 4 ct, PK6
Mfr # DP06N-PB
Zoro # G2478416
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- pH Value Neutral
- Garbage Disposal Safe Yes
- Biodegradable Yes
- Cleaner Form Powder
Product Information
- Brand Glisten
- MFR # DP06N-PB
- Zoro # G2478416
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Container Size | 4 ct |
Details
Item | Garbage Disposal Cleaner |
Color | Blue/White |
pH Value | Neutral |
Garbage Disposal Safe | Yes |
Biodegradable | Yes |
Cleaner Form | Powder |
Cleaner Type | Garbage Disposal |
Minimum Set Time | 1 min |
Product Label | Garbage Disposer Cleaner |
Septic System Safe | Yes |
Primary Chemical | Malic Acid |
Rinse Required | Yes |
Container Type | Bag |
Fragrance | Unscented |
Product Series | Glisten(R) |
pH Level | 5.5 to 6.3 |
Maximum Set Time | 2 min |
Description
Garbage Disposal Cleaner, Cleaner Type Garbage Disposal, Container Type Bag, Container Size 4 ct, Cleaner Form Powder, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Garbage Disposer Cleaner, Product Series Glisten(R), Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Color Blue/White, Maximum Set Time 2 min, Minimum Set Time 1 min, Primary Chemical Malic Acid, Properties Biodegradable, Garbage Disposal Safe, Septic System Safe, Rinse Required Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Drain Plug & Seat (10709PW)
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 5/16" (FS-7730-5/16 E/G)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 6" L (ZUSA-PF-5785)
- DELTA Delta Foundations Metal Lever Handle Set - Bathroom Chrome (RP74151)
- IN-SINK-ERATOR Wrench Garbg Disposer (WRN-00)
- DANCO Universal Splash Guard (9D00010428)
- IN-SINK-ERATOR Garbage Disposer 1Hp (EXCEL-)
- KINGSTON BRASS BS3003 Garbage Disposal Flange, Antique Brass (BS3003)
- ZORO SELECT Disposer Kit, PVC Construction, White (35398)
- KOHLER Flange, Disposal (1023393-S)
- NEWPORT BRASS Air Activated Disposer Switch in Stainless Steel (Pvd) (111/20)
- Glisten Garbage Disposal Accessories