Shop All Cabinet Handles & Pulls
Gliderite Hardware
3 in. Classic Twisted Pull Cabinet Hardware Handle - 87340-MB
Mfr # 87340-MB-1
Zoro # G511215617
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Black
- Material Zinc
- Length 4-1/2 in.
- Width 1/2 in.
Product Information
- Brand Gliderite Hardware
- MFR # 87340-MB-1
- Zoro # G511215617
- UPC # 849376055104
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-1/2 in. |
Width | 1/2 in. |
Size | 4-1/2" length x 1/2" width x 7/8" projection |
Details
Finish | Matte Black |
Color | Black |
Material | Zinc |
Projection | 7/8 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Shape | Bar |
Description
3 in. Classic Twisted Pull Cabinet Hardware Handle - 87340-MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 258, Viton, 0.13 In., PK2 (U38875.012.0600)
- VESTIL Rubber Edge Corner And Surfaceguards (EB-1)
- MAG-MATE Raw Alnico Magnet, 2 in. (A5RC037X200)
- EKENA MILLWORK 3 1/2"W x 10"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X10X12TRBR)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Pewter Transitional Cabinet Pull, 25PK (81092-BP-25)
- GLIDERITE HARDWARE 4-9/16 in. Center to Center Oil Rubbed Bronze Classic Cabinet Pull - 4048-ORB, 10PK (4048-ORB-10)
- GLIDERITE HARDWARE 3 in. Center to Center Matte Black Arched Square Cabinet Pull - 4355-MB, 10PK (4355-MB-10)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Clear Acrylic Cabinet Pull Satin Gold (4718-160-SG-1)
- GLIDERITE HARDWARE 3 in. Center to Center Classic Base Pull Cabinet Hardware Handle - 87380-SG, 25PK (87380-SG-25)
- GLIDERITE HARDWARE 5 in. Center to Center Satin Gold Arched Cabinet Pull - 2022-SG, 5PK (2022-SG-5)
- RESIDENTIAL ESSENTIALS Bar Cabinet Pull- Aged Pewter (10211AP)
- Gliderite Hardware Cabinet Handles & Pulls