Shop All Cabinet Handles & Pulls
Gliderite Hardware
3-3/4 in. Center to Center Solid Square Bar Pull Satin Gold
Mfr # 21683-96-SG-1
Zoro # G910906420
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold
- Color Gold
- Material Zinc
- Length 4-1/8 in.
- Width 3/8 in.
Product Information
- Brand Gliderite Hardware
- MFR # 21683-96-SG-1
- Zoro # G910906420
- UPC # 849376051182
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-1/8 in. |
Width | 3/8 in. |
Size | 4-1/8" length x 3/8" width x 1-1/4" projection |
Details
Finish | Satin Gold |
Color | Gold |
Material | Zinc |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
Thickness | 3/8 in. |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Cot, Stl, 2 5/8 OAL, 3/4 OD, PK6 (1NAR5)
- DON-JO 1-3/4" x 4-1/2" Door Hinge Filler Plate (HF45PC)
- THERMWELL PRODUCTS 12' GRN DNSPT Extender (DE300)
- WRIGHT PRODUCTS Patio Door Latch, Aluminum (V1104)
- GLIDERITE HARDWARE 3 in. Center to Center Stainless Steel Cabinet Pull - 7005-76-SS, 10PK (7005-76-SS-10)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Smooth Bar Pull - 4787-96-CHPG (4787-96-CHPG-1)
- GLIDERITE HARDWARE 2-1/2 in. Center to Center Matte Black Classic Bin Pull - 4081-MB, 10PK (4081-MB-10)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Solid Square Bar Pull Champagne Gold (21683-320-CHPG-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Matte Black Solid Steel Bar Pull - 5001-96-MB (5001-96-MB-1)
- GLIDERITE HARDWARE 4-9/16 in. Center to Center Oil Rubbed Bronze Classic Cabinet Pull - 4048-ORB, 10PK (4048-ORB-10)
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0271)
- Gliderite Hardware Cabinet Handles & Pulls