Shop All Cabinet Handles & Pulls
Gliderite Hardware
3-3/4 in. Center to Center Matte Black Solid Steel Bar Pull - 5001-96-MB
Mfr # 5001-96-MB-1
Zoro # G610907871
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Black
- Material Steel
- Length 6-1/8 in.
- Width 1/2 in
Product Information
- Brand Gliderite Hardware
- MFR # 5001-96-MB-1
- Zoro # G610907871
- UPC # 849376053902
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-1/8 in. |
Width | 1/2 in |
Size | 6-1/8" length x 1/2" width x 1-3/8" projection |
Details
Finish | Matte Black |
Color | Black |
Material | Steel |
Projection | 1-3/8 in |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
Thickness | 1/2 in |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL LC2681 CTL -Cortland Grade 2 Lever - Entrance US26D (TELL-CL102066)
- PHIFER Bright Bronze Insect Screening, 24 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3030990)
- MARLBORO 3/4 in W x 96 in H Mill Stainless Steel Continuous Hinge (4PNL7)
- THE FOUNDRY 6in. W x 60in. L Exposure, Vinyl Round Shingles Total 50 Sq. Feet, 230 - Juniper, 20PK (2001230)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Solid Square Bar Pull Brass Gold (21683-128-BG-1)
- GLIDERITE HARDWARE 8-3/4 in. Center to Center Solid Square Bar Pull Satin Gold (21683-224-SG-1)
- GLIDERITE HARDWARE 3 in. Center to Center Matte Black Arched Square Cabinet Pull - 4355-MB, 10PK (4355-MB-10)
- GLIDERITE HARDWARE 7 in. Center to Center Stainless Steel Cabinet Pull - 7010-178-SS (7010-178-SS-1)
- GLIDERITE HARDWARE 7-5/8 in. Center to Center Matte Black Barrel Ring Bar Pull - 4340-192-MB, 5PK (4340-192-MB-5)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Square Bar Pull Satin Gold (21683-96-SG-1)
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (AT-70-B)
- Gliderite Hardware Cabinet Handles & Pulls