Shop All Surface Hinges
Gliderite Hardware
3-1/2 in. Satin Nickel Square Door Hinge - 3500-SN
Mfr # 3500-SN-1
Zoro # G811214631
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Nickel
- Door Leaf Height 3-1/2 in.
- Door Leaf Width 3-1/2 in.
- For Use With Interior Doors
Product Information
- Brand Gliderite Hardware
- MFR # 3500-SN-1
- Zoro # G811214631
- UPC # 849376002993
- Country of Origin China
- Category Surface Hinges
Dimensions
Door Leaf Height | 3-1/2 in. |
Door Leaf Width | 3-1/2 in. |
Size | 3-1/2" length x 3-1/2" width |
Details
Material | Steel |
Finish | Satin Nickel |
For Use With | Interior Doors |
Color | Silver |
Shape | Hinge |
Description
3-1/2 in. Satin Nickel Square Door Hinge - 3500-SN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS 3-D Solid Brass Horse Head Hook (10384)
- BALDWIN ESTATE Single Passage Rosettes Lifetime Brass (5002.003.I)
- TITAN Snap Ring Assortment, 300 Piece (TIT45212)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2068pri8401RH10B4916)
- GLIDERITE HARDWARE 3-1/2 in. Polished Chrome Square Door Hinge - 3500-PC, 12PK (3500-PC-12)
- GLIDERITE HARDWARE 3-1/2 in. Polished Chrome Door Hinge with 1/4 in. Corner Radius - 3514-PC (3514-PC-1)
- GLIDERITE HARDWARE 3-1/2 in. Antique Brass Door Hinge with 5/8 in. Corner Radius - 3558-AB (3558-AB-1)
- GLIDERITE HARDWARE 4 in. Satin Nickel Square Door Hinge - 4000-SN (4000-SN-1)
- GLIDERITE HARDWARE 3-1/2 in. Satin Nickel Door Hinge with 5/8 in. Corner Radius - 3558-SN (3558-SN-1)
- GLIDERITE HARDWARE 4 in. Satin Nickel Square Door Hinge with 5/8 in. Corner Radius - 4000-SQ-58-SN, 30PK (4000-SQ-58-SN-30)
- NATIONAL HARDWARE Black Steel Shed Kit 1 pk (N166-006)
- Gliderite Hardware Door Hinges