Shop All Cabinet Knobs
Gliderite Hardware
2-in. Solid Square Cabinet T-Knob Matte Black
Mfr # 21683-T-MB-1
Zoro # G710906354
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape T
- Material Zinc
- Finish Matte Black
- Projection 1 3/8 in.
- For Use With Cabinets
Product Information
- Brand Gliderite Hardware
- MFR # 21683-T-MB-1
- Zoro # G710906354
- UPC # 849376081943
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Size | 2" length x 1/2" width x 1-3/8" projection |
Details
Shape | T |
Material | Zinc |
Finish | Matte Black |
Projection | 1 3/8 in. |
For Use With | Cabinets |
Thickness | 0.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 47" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 46-5 (01-30046-5)
- SOUTHCO-ALBANY DIV Metric Key (S E3-5-15)
- DELTANA Drop Plate For Dc40 - Parallel Arm Installation Aluminum (DP4041P-AL)
- TRIMLITE 34" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2168pri8403)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Braided Cabinet Knob, 5PK (82115-BP-5)
- GLIDERITE HARDWARE 1-1/8 in. Pewter Classic Round Cabinet Knob, 10PK (5411-BP-10)
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Classic Round Cabinet Knob, 10PK (5411-CHPG-10)
- GLIDERITE HARDWARE 2-1/4 in. Oil Rubbed Bronze Solid Steel Cabinet T-Knob - 4002-T-ORB (4002-T-ORB-1)
- GLIDERITE HARDWARE 2-1/4 in. Knurled Steel Cabinet T-Bar Knob - 8002-T-BG, 10PK (8002-T-BG-10)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Rippled Cabinet Knob, 10PK (5415-BP-10)
- PRIMELINE TOOLS Cabinet Knob Backplate, Satin Nickel (2 Pack) (U 10420)
- Gliderite Hardware Cabinet Knobs