Shop All Cabinet Knobs
Gliderite Hardware
2-1/4 in. Oil Rubbed Bronze Solid Steel Cabinet T-Knob - 4002-T-ORB
Mfr # 4002-T-ORB-1
Zoro # G110907883
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape T
- Material Steel
- Finish Oil Rubbed Bronze
- Projection 1-1/4 in
- Thickness 9/16 in
Product Information
- Brand Gliderite Hardware
- MFR # 4002-T-ORB-1
- Zoro # G110907883
- UPC # 849376017560
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Size | 2-1/4" length x 9/16" width x 1-1/4" projection |
Details
Shape | T |
Material | Steel |
Finish | Oil Rubbed Bronze |
Projection | 1-1/4 in |
Thickness | 9/16 in |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEILINGMAX Mount Grid Kit 100 sq ft. Oil Rubbed Bro (18226)
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 6-9/16" RH Prehung Door (3080pri1501NPCLETRH156916)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527192195)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 15/16 in W (6KA)
- GLIDERITE HARDWARE 2-in. Solid Square Cabinet T-Knob Matte Black (21683-T-MB-1)
- GLIDERITE HARDWARE 1-1/8 in. Transitional Round Snowflake Cabinet knob - 87420-SN (87420-SN-1)
- GLIDERITE HARDWARE 1-1/8 in. Brass Gold Classic Round Cabinet Knob, 10PK (5411-BG-10)
- GLIDERITE HARDWARE 1-1/8 in. Transitional Round Snowflake Cabinet knob - 87420-AB (87420-AB-1)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Hammered Cabinet Knob, 5PK (5080-ORB-5)
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Classic Round Cabinet Knob, 10PK (5411-CHPG-10)
- CROWN 1-1/16" Diecast Cabinet Knob Black Nickel Finish (CHK910BN)
- Gliderite Hardware Cabinet Knobs