Shop All Electro Mechanical Actuators
Glideforce
12V DC Linear Actuators: 7.824'' Stroke, 13.701'' Retract, 21.575'' Extend
Mfr # 139273
Zoro # G903534715
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 7.87 in
- Retracted Length 12.24 in
- Weight 3 lbs
Product Information
- Brand Glideforce
- MFR # 139273
- Zoro # G903534715
- UPC # 744587352298
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Stroke Length | 7.87 in |
Retracted Length | 12.24 in |
Details
Weight | 3 lbs |
Description
Gear driven drive motors that extend a shaft are used primarily to open and close devices in tight or hard-to-reach areas. Their compact design as well as numerous control and mounting options make them ideally suited for industrial, agricultural, automotive off highway, and other applications. Speed = .51 in/sec. Overload clutch stops the shaft when it reaches full extension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (R8ZZ)
- BESSEY Bearing Heater, Cone, 120V, 1800W, 15A (GCS-NCB)
- HHIP TPG-21.51 C-6 TiN Coated Carbide Insert (6020-1121)
- MILTON INDUSTRIES 5 PIece A-Style 1/4" Coupler and Plug Kit (S-213)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 3.5A (LT225-1-100P)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 2 In (M1-D024-0100-A02-LN)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In (K2XG10-12V-18)
- DUFF-NORTON LinearActuator, 4"Stroke L., 115VAC, 1.4A (LS26-1B5TN-04)
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 12 In (K2XG10-24V-12)
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 8 In (K2G20-115V-BR-08)
- Glideforce Electro Mechanical Actuators