Shop All Leveling Mounts
Glide Rite
Level Mount, Fixed Stud, 3/8-16, 2-1/32 in., Bolt Length: 2 in
Mfr # G05-EL
Zoro # G5414701
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Load Capacity 250 lb
- Thread Size 3/8"-16
- Leveling Mount Type Fixed Stud
- Base Dia. 2 1/32 in
Product Information
- Brand Glide Rite
- MFR # G05-EL
- Zoro # G5414701
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | 3/8"-16 |
Base Dia. | 2 1/32 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Clear Zinc |
Base | Non-Skid Rubber |
Construction | Steel |
Base Material | Steel |
Thrust Pad Material | Non-Skid Rubber |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.03 in, Height 3 in, Load Capacity 250 lb, Thread Size 3/8 In.-16, Construction Steel, Bolt Length 2 in, Finish Clear Zinc-Plated, Base Material Steel, Thrust Pad Material Non-Skid Rubber, Base Non-Skid Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 613)
- MASTER CASTER Big Foot Doorstop, No-Slip Rubber, 2.25w x 4.75d x 1.25h, Brown, PK12 (00985)
- COMMAND Wire Toggle Hook, Plastic, Clear, PK6 (17065CLR-6ES)
- KEYLESS FACTORY KeylessFactory: 2007-2015 Honda / 3-Button Remote Head Key / MLBHLIK-1T (RK-HON-303)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (SG08-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G014-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in, Construction: Steel (G08-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G015-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (G04-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (G013-EL)
- J.W. WINCO Leveling Foot, 4.65" H, 2,698 lbf, 1/2-13 (32-50-1/2X13-100-A1-SK)
- Glide Rite Leveling Mounts