Shop All Leveling Mounts
Glide Rite
Level Mount, Fixed Stud, 1/2-13, 2-13/32 in
Mfr # SG08-EL
Zoro # G5414771
original price:
$17.69
5% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Thread Size 1/2"-13
- Leveling Mount Type Fixed Stud
- Base Dia. 2 13/32 in
- Finish Stainless Steel
Product Information
- Brand Glide Rite
- MFR # SG08-EL
- Zoro # G5414771
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 3 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 13/32 in |
Bolt Length | 2 in |
Details
Item | Leveling Mount |
Load Capacity | 250 lb |
Leveling Mount Type | Fixed Stud |
Finish | Stainless Steel |
Construction | Stainless Steel |
Base | Non-Skid Rubber |
Base Material | Stainless Steel |
Bolt Material | Stainless Steel |
Base Shape | Round Base |
Connection Type | Threaded Stud |
Thrust Pad Material | Non-Skid Rubber |
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.41 in, Height 3 in, Load Capacity 250 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Connection Type Threaded Stud, Bolt Length 2 in, Finish Stainless Steel, Base Material Stainless Steel, Thrust Pad Material Non-Skid Rubber, Bolt Material Stainless Steel, Base Shape Round Base, Base Non-Skid Rubber, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty Modern Handrail Bracket with 3-1/4 Projection Oil Rubbed Bronze Finish (HRBM325U10B)
- LIFTMASTER Commcl Door Opener, Trolley, Max H 14 Ft (MT5011UG-14)
- JR PRODUCTS JR Products 70715 Drawer Slide Socket Set - Question Mark (70715)
- TRIMAX Trimax TPW3125 Weatherproof Keyed Alike Locks (TPW3125)
- GLIDE RITE Level Mount, Fixed Stud, M12, 2-13/32 in. (MG07-EL)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 2-13/32 in (G010-EL)
- GLIDE RITE Level Mount, Fixed Stud, M6, 1-13/64in Base (MG01-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG05-EL)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in., Bolt Length: 2 in (G05-EL)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 1-13/64in, Base: Non-Skid Rubber (SG03-EL)
- MASON INDUSTRIES Neoprene Machinery Leveling Mount - 2-3/8inL x 2-3/8inW x 3/4inH (MLS-250)
- Glide Rite Leveling Feet & Pads