Shop All Level Switches
Glentronics
Switch Sump Dual Float
Mfr # BWC1
Zoro # G7698534
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Glentronics
- MFR # BWC1
- Zoro # G7698534
- UPC # 717301121562
- Country of Origin Taiwan, Province of China
- Category Level Switches
Description
The Basement Watchdog Universal Sump Pump Dual Float Switch was designed for reliability and flexibility. Its signature design feature two floats for added protection and redundancy is unique and unsurpassed in the industry. The second float acts as a fail-safe that also activates your sump pump. It has a protective cage that prevents debris from interfering with the floats a solid top to keep out sand or dirt and a vented-curved bottom to prevent build-up under the float. Plus superior engineering allow it to be compatible with most sump pumps. It is a piggy-back switch that is adjustable to any height. The primary float switch activates the pump when water raises the float by 1⁄4” the controller will then run the pump for an extra 10 seconds to drain excess water after the float switch drops. All of this ingenuity and it is very simple to install. If you want to be sure that your pump will turn on – The Basement Watchdog Universal Dual Float Switch is your solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Float Switch (V6EPB-B-S-3-B)
- STENNER Replacement Pump Head #5, Metering, (QP255-1G1)
- ARO Inlet Manifold, Polypropylene, 1/2 in., NPT (95734-1)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm (FS-380P, 197083)
- GLENTRONICS BWC1 Dual Float Switch with Controller (GL7968)
- GLENTRONICS Glentronics BWC1 Dual Float Switch with Controller (4280798)
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 1.5 gpm (FS-927, 70825)
- APG Mini-Kari float switch - low alarm (KA-M1L)
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (MS5917)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 50' (FSW2-DNPN-50)
- TELEMECANIQUE SENSORS DPST Liquid Level Switch Close on Rise 600VAC (9037EW9)
- Glentronics Level Switches