Shop All Festoon System Cable & Connectors
Gleason Reel
Round Electrical Cable, SO, 12/3c, 1 Ft L
Mfr # GR99120302
Zoro # G3092026
Sold in multiples of 4 for $15.56
$15.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductors 3
- Conductor Size (AWG) 12 AWG
- Type SO 600V
- Width (In.) 0.616 in
- Length (Ft.) 1 ft
Product Information
- Brand Gleason Reel
- MFR # GR99120302
- Zoro # G3092026
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Conductor Size (AWG) | 12 AWG |
Width (In.) | 0.616 in |
Length (Ft.) | 1 ft |
Overall Length | 12 in |
Conductor Size | 12 AWG |
Round Cable Diameter | 0.625 in |
Details
Item | Round Electrical Cable |
Conductors | 3 |
Type | SO 600V |
Weight/Ft. (Lb.) | 0.24 lb/ft |
Color | Black |
Standards | CSA, UL Listed |
Temp. Range (F) | -40C to +90C |
Amps | 20 A |
Maximum Current | 20 A |
Number of Conductors | 3 |
Maximum Operating Temperature | 194 Degrees F |
Maximum Voltage | 600 V |
Weight Density | 0.24 lb/ft |
Minimum Operating Temperature | -40 Degrees F |
Description
Round Electrical Cable, Conductor Size 12 AWG, Maximum Current 20 A, Maximum Voltage 600 V, Overall Length 12 in, Flat Cable Height Not Applicable, Flat Cable Width Not Applicable, Round Cable Diameter 0.625 in, Color Black, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Conductors 3, Standards CSA, UL Listed, Weight Density 0.24 lb/ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Capacity Sticker (900259)
- VESTIL Double Hydraulic Cart, 800 lb., 35.5 x 20 (CART-800-D-TS)
- COLSON Colson® 2 Series Wheel 2.00005.544 - 5 x 1-1/4 Polyolefin 3/8 Delrin Bushing - Black (2.00005.544)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 4 in. Dia., 275 lb. (33H905)
- GLEASON REEL Festoon System Kit, Round, 0.60-0.94, 80 Ft (RCG28008)
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.95-1.25 (FRT-06)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L28-47 (FR04-06)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 44-72 (FF08-09)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 32-51 (FF08-06)
- GLEASON REEL Festoon Tension Bracket, Wire Rope (W25-BR-01)
- GLEASON REEL Festoon Intermediate Trolley, 0.95-1.25 (C35-RC-13)
- Gleason Reel Lifting Equipment