Shop All Limit Switches
Gleason Reel
Limit Switch, Rotary, 2NC/2NO, SPDT
Mfr # 55-4E-2SP-WL-20
Zoro # G6275809
original price:
$739.10
7% off
new price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Actuator Style - Limit Switch Rotary
- Actuator Style - Limit Switch Rotary
- Contact Form- Switches 2NC/2NO, SPDT
- Height 3.32"
- Width 6.28"
Product Information
- Brand Gleason Reel
- MFR # 55-4E-2SP-WL-20
- Zoro # G6275809
- Country of Origin United States
- Category Limit Switches
Dimensions
Height | 3.32" |
Width | 6.28" |
Depth | 5.32" |
Details
Item | Limit Switch |
Basic Actuator Style - Limit Switch | Rotary |
Actuator Style - Limit Switch | Rotary |
Contact Form- Switches | 2NC/2NO, SPDT |
Gear Ratio | 20:1 |
Contact Form | 2NC/2NO, SPDT |
NEMA Rating | 4 |
Number of Poles | 1 |
Body Material | Rugged Die Cast Aluminum |
Series | 55 |
Contact Form - Limit Switch | 2NC/2NO, SPDT |
Over Travel | 2.5 |
Contacts Normally Open | 2 |
Contacts Normally Closed | 2 |
Description
Switch,2 Cont,1 Pole,Left HandShaft 20:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1EB32)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 2 Pole, 120/240V AC (B235)
- ABB OT16FT3, 3P 16A UL508 NF DOOR MOUNT SW (OT16FT3)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT241)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FDL)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-333)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WL-40)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC (XCKP2102G11)
- Gleason Reel Limit Switches & Accessories