Shop All Festoon System Cable & Connectors
Gleason Reel
Festoon System Kit, Rnd, 0.60-0.94, L17-27
Mfr # FR05-03
Zoro # G6569175
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (Ft.) 17 to 27
- Cable Size (In.) 0.60 to 0.94
- Type Wire Rope
- Max. Travel Distance (Ft.) 24 ft
- Cable Type Round
Product Information
- Brand Gleason Reel
- MFR # FR05-03
- Zoro # G6569175
- UPC # 783246003461
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 17 to 27 |
Cable Size (In.) | 0.60 to 0.94 |
Wheel Tread Dia. (In.) | 1/2 in |
Maximum Track Length | 27 ft |
Minimum Track Length | 17 ft |
Trolley Wheel Diameter | 0.5 in |
Description
Festoon System Kit, Compatible Cable Type Round, Included Components Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope, Maximum Track Length 27 ft, Maximum Travel Distance 24 ft, Maximum Trolley Capacity 15 lb, Minimum Cable/Hose Required 34 ft, Minimum Track Length 17 ft, Number of Trolleys Included 3, Track Type Wire Rope, Trolley Wheel Diameter 0.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Wheel and Tire Assembly, LP, 12 in. (105122GT)
- GREENLEE Hand Truck Caddy 9505 (9505)
- PROSOURCE Dolly Furn Poly 19.5X14.5In (PFD-1914)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L13-21 (FR04-02)
- GLEASON REEL Festoon Tow Trolley, Flat, 1.50 x 2.12 (C35-TTG)
- GLEASON REEL Wall/Column Mount, 50lb., 8 ft., Swing Boom (WS50-WS08)
- GLEASON REEL Festoon End Stop, I-Beam, Steel (F-IES)
- GLEASON REEL Round Electrical Cable, SO, 10/4c, 1 Ft L (GR99100402)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L32-53 (FR04-07)
- GLEASON REEL Festoon Cable/Hose Carrier Trolley, 15lb. (FRT-04)
- Gleason Reel Festoon System Cable & Connectors