Shop All Festoon System Cable & Connectors
Gleason Reel
Festoon System Kit, Rnd, 0.31-0.59, L32-53
Mfr # FR04-07
Zoro # G6741025
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.31 to 0.59
- Overall Length (Ft.) 32 to 53
- Type Wire Rope
- Max. Travel Distance (Ft.) 49 ft
- Min. Cable/Hose Required (Ft.) 67 ft
Product Information
- Brand Gleason Reel
- MFR # FR04-07
- Zoro # G6741025
- UPC # 783246003430
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 0.31 to 0.59 |
Overall Length (Ft.) | 32 to 53 |
Wheel Tread Dia. (In.) | 1/2 in |
Trolley Wheel Diameter | 0.5 in |
Maximum Track Length | 53 ft |
Minimum Track Length | 32 ft |
Description
Festoon System Kit, Compatible Cable Type Round, Included Components Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope, Maximum Track Length 53 ft, Maximum Travel Distance 49 ft, Maximum Trolley Capacity 15 lb, Minimum Cable/Hose Required 67 ft, Minimum Track Length 32 ft, Number of Trolleys Included 7, Track Type Wire Rope, Trolley Wheel Diameter 0.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Merchandise Collectors, 2000 lbs., Lipped Shelves, 6" Mold-On Rubber (GL24366MR)
- KINEDYNE Tie-Down Strap, Ratchet, 12ft x 1In, 835lb (711281/45PKGRA)
- B/A PRODUCTS CO Chain Sling, V-Chain, WLL 12000 lb., 6 ft. (G8-118-6)
- WERNER Multipurpose Ladder, Extension, Stepladder Configuration, 12 ft, Fiberglass, 375 lb Load Capacity (7807)
- GLEASON REEL Wall/Column Mount, 50lb., 8 ft., Swing Boom (WS50-WS08)
- GLEASON REEL Flat Cable Connector, Brass, 0.45x1.18 Max (CBF-21)
- GLEASON REEL Festoon Tow Trolley, Flat, 1.50 x 2.12 (C35-TTG)
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.95-1.25 (FRT-06)
- GLEASON REEL Flat Electrical Cable, PVC, 12/4c, 1 Ft L (GR70041404)
- GLEASON REEL Festoon System Kit, Flat, 1.50x2.12, L20 Ft (FCG15271)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 500' (SFC4W-10AWG-500)
- Gleason Reel Festoon System Cable & Connectors