Shop All Festoon System Cable & Connectors
Gleason Reel
Festoon System Kit, Rnd, 0.31-0.59, L28-47
Mfr # FR04-06
Zoro # G7014971
original price:
$549.54
4% off
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (Ft.) 28 to 47
- Cable Size (In.) 0.31 to 0.59
- Type Wire Rope
- Max. Travel Distance (Ft.) 43 ft
- Cable Type Round
Product Information
- Brand Gleason Reel
- MFR # FR04-06
- Zoro # G7014971
- UPC # 783246003423
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 28 to 47 |
Cable Size (In.) | 0.31 to 0.59 |
Wheel Tread Dia. (In.) | 1/2 in |
Maximum Track Length | 47 ft |
Minimum Track Length | 28 ft |
Trolley Wheel Diameter | 0.5 in |
Description
Festoon System Kit, Compatible Cable Type Round, Included Components Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope, Maximum Track Length 47 ft, Maximum Travel Distance 43 ft, Maximum Trolley Capacity 15 lb, Minimum Cable/Hose Required 58 ft, Minimum Track Length 28 ft, Number of Trolleys Included 6, Track Type Wire Rope, Trolley Wheel Diameter 0.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Steering Bar, 36 In. (21D026)
- ERIEZ Lifting Magnet, 1650 lb Cap, 16-3/8 In OAL (APL-11)
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- BOATBUCKLE Strap-43" Retract Transom, #F08893 (F08893)
- GLEASON REEL Wall/Column Mount, 50lb., 6 ft., Swing Boom (WS50-WS06)
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L36-60 (FR05-08)
- GLEASON REEL Festoon Cable/Hose Carrier Trolley, 15lb. (FRT-04)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L17-27 (FR04-03)
- GLEASON REEL Round Electrical Cable, SO, 14/3c, 1 Ft L (GR99140302)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L32-53 (FR04-07)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 40' (SFCS4W-10AWG-40)
- Gleason Reel Lifting Equipment