Shop All Festoon System Cable & Connectors
Gleason Reel
Festoon System Kit, Rnd, 0.31-0.59, L21-34
Mfr # FR04-04
Zoro # G7101753
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (Ft.) 21 to 34
- Cable Size (In.) 0.31 to 0.59
- Type Wire Rope
- Max. Travel Distance (Ft.) 30 ft
- Min. Cable/Hose Required (Ft.) 42 ft
Product Information
- Brand Gleason Reel
- MFR # FR04-04
- Zoro # G7101753
- UPC # 783246003409
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 21 to 34 |
Cable Size (In.) | 0.31 to 0.59 |
Wheel Tread Dia. (In.) | 1/2 in |
Maximum Track Length | 34 ft |
Trolley Wheel Diameter | 0.5 in |
Minimum Track Length | 21 ft |
Description
Festoon System Kit, Compatible Cable Type Round, Included Components Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope, Maximum Track Length 34 ft, Maximum Travel Distance 30 ft, Maximum Trolley Capacity 15 lb, Minimum Cable/Hose Required 42 ft, Minimum Track Length 21 ft, Number of Trolleys Included 4, Track Type Wire Rope, Trolley Wheel Diameter 0.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052R001)
- ZORO SELECT Swivel Stem Caster w/Totl Lk, 5 in, 300 lb (P17S-RP050K-ST1-TB-001)
- MAGLINER Completion Pack for Ht (301041)
- DAYTON Chain, Grade 80, 3/8 Size, 5 ft., 7100 lb. (5WRR0)
- GLEASON REEL Limit Switch, 2 Contact 72:1 Gear Ratio (54BB23EC)
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.60-0.94 (FRT-05)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L13-21 (FR04-02)
- GLEASON REEL Wall/Column Mount, 50lb., 6 ft., Swing Boom (WS50-WS06)
- GLEASON REEL Festoon Track Bracket, C-Rail, Round (GRFCTH)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 36-58 (FF08-07)
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L17-27 (FR05-03)
- Gleason Reel Lifting Equipment