Shop All Festoon System Cable & Connectors
Gleason Reel
Festoon System Kit, Flat, 0.65x2.0, L 32-51
Mfr # FF08-06
Zoro # G7222591
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.65 x 2.0
- Type Wire Rope
- Max. Travel Distance (Ft.) 47 ft
- Cable Type Flat
- Min. Cable/Hose Required (Ft.) 55 ft
Product Information
- Brand Gleason Reel
- MFR # FF08-06
- Zoro # G7222591
- UPC # 783246003676
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 0.65 x 2.0 |
Overall Length (Ft.) | 32 to 51 |
Wheel Tread Dia. (In.) | 1/2 in |
Trolley Wheel Diameter | 0.5 in |
Maximum Track Length | 51 ft |
Minimum Track Length | 32 ft |
Description
Festoon System Kit, Compatible Cable Type Flat, Included Components Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope, Maximum Track Length 51 ft, Maximum Travel Distance 47 ft, Maximum Trolley Capacity 15 lb, Minimum Cable/Hose Required 34 ft, Minimum Track Length 32 ft, Number of Trolleys Included 6, Track Type Wire Rope, Trolley Wheel Diameter 0.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height 0.65 in, Maximum Compatible Flat Cable Height 0.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spring, MHG114G (MHG114G)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 800 lb. (OZSS.19-80B)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 18 ft L, 2 in W, Nylon, Yellow (EEF4-902-18)
- ZORO SELECT Expand. Stem Kit, Range 1-1/8" to 1-1/4" (442R59)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 36-58 (FF08-07)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 14-23 (FF08-02)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 44-72 (FF08-09)
- GLEASON REEL Festoon End Clamp, Round, 0.60-0.94 O.D. (W25-RE-12)
- GLEASON REEL Wall Mount, 30 lb., 3 ft., Swing Boom (WS30-WS03)
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.60-0.94 (FRT-05)
- DAYTON Festoon Intermediate Car, 1/4 In, Lg Round (33N269)
- Gleason Reel Lifting Equipment