Shop All Festoon System Cable & Connectors
Gleason Reel
Festoon System Kit, Flat, 0.65x2.0, L 14-23
Mfr # FF08-02
Zoro # G6629917
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.65 x 2.0
- Type Wire Rope
- Max. Travel Distance (Ft.) 20 ft
- Min. Cable/Hose Required (Ft.) 24 ft
- Cable Type Flat
Product Information
- Brand Gleason Reel
- MFR # FF08-02
- Zoro # G6629917
- UPC # 783246003638
- Country of Origin United States
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 0.65 x 2.0 |
Overall Length (Ft.) | 14 to 23 |
Wheel Tread Dia. (In.) | 1/2 in |
Minimum Track Length | 14 ft |
Maximum Track Length | 23 ft |
Trolley Wheel Diameter | 0.5 in |
Description
Festoon System Kit, Compatible Cable Type Flat, Included Components Bumper Stops, Clamps, Hardware, Trolleys, Wire Rope, Maximum Track Length 23 ft, Maximum Travel Distance 20 ft, Maximum Trolley Capacity 15 lb, Minimum Cable/Hose Required 15 ft, Minimum Track Length 14 ft, Number of Trolleys Included 2, Track Type Wire Rope, Trolley Wheel Diameter 0.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height 0.65 in, Maximum Compatible Flat Cable Height 0.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00006)
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051BK)
- DAYTON Flat Eye and Eye - Type 3, 6 ft L, 1 in W, Nylon, Yellow (55ET52)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 36-58 (FF08-07)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 44-72 (FF08-09)
- GLEASON REEL Festoon System Kit, Flat, 0.65x2.0, L 32-51 (FF08-06)
- GLEASON REEL Round Electrical Cable, SO, 16/3c, 1 Ft L (GR99160302)
- GLEASON REEL Festoon Track Bracket, C-Rail, Round (GRFCTH)
- GLEASON REEL Festoon Cable/Hose Carrier Trolley, 15lb. (FRT-04)
- VESTIL Portable Cantilever Hoist, 4000 lb. (P-JIB-4)
- Gleason Reel Cranes