Shop All Fume Hoods
Glas-Col
Sloping Ductless Workstation
Mfr # 200A HS5000S
Zoro # G8215815
product price: $2,971.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,971.99
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Overall Height 35 in
- Color White
- Overall Width 30 in
- Series Microscope Cut-Out
Product Information
- Brand Glas-Col
- MFR # 200A HS5000S
- Zoro # G8215815
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 35 in |
Overall Width | 30 in |
Overall Depth | 23 1/2 in |
Adjustable Height | Fixed |
Sash Opening Width | 28 in |
Sash Opening Height | 15 in |
Description
Sloping Ductless Workstation, Filter Type Carbon, HEPA, Overall Height 35 in, Overall Width 30 in, Voltage 120V AC, Number of Filters Required Not Applicable, For Use With Volatile Chemicals, Series Microscope Cut-Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Sample Vial with Black Phenolic Cap and Cone-Shaped PE Liner, 16 mL (60941A-16)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035)
- ZORO SELECT Vial with Cap, Unassembled, 45 mL, PK530 (VIAL-12U)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- GLAS-COL Containment Hood (200A G46)
- GLAS-COL Containment Hood (200A G30)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- Glas-Col Fume Hoods