Shop All Fume Hoods
Glas-Col
Sloping Ductless Workstation
Mfr # 200A HS5000C
Zoro # G8215176
product price: $3,475.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,475.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 35 in
- Color White
- Overall Width 30 in
- Series Microscope Cut-Out
Product Information
- Brand Glas-Col
- MFR # 200A HS5000C
- Zoro # G8215176
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 35 in |
Overall Width | 30 in |
Adjustable Height | Fixed |
Overall Depth | 23 1/2 in |
Sash Opening Width | 28 in |
Sash Opening Height | 15 in |
Description
Sloping Ductless Workstation, Filter Type Carbon, HEPA, Overall Height 35 in, Overall Width 30 in, Voltage 115V AC, Number of Filters Required Not Applicable, For Use With Volatile Chemicals, Series Microscope Cut-Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Fahnestock Clip, PK 10 (FSCP01-PK/10)
- DIGI-SENSE Type K Thermocouple Probe, General-Pupos (98767-20)
- ZORO SELECT Glass Flask, PK5 (FGSET5)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534C)
- GLAS-COL Containment Hood (200A G30)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- GLAS-COL Containment Hood (200A G46)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- Glas-Col Fume Hoods