Shop All Glove Dispensers & Accessories
Glas-Col
Glove Bag
Mfr # 108D X-37-37HG
Zoro # G8215237
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 2
- Material Polyethylene
- Opening Size 34 1/2 in
- Overall Width 37 in
- Overall Height 25 in
Product Information
- Brand Glas-Col
- MFR # 108D X-37-37HG
- Zoro # G8215237
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Opening Size | 34 1/2 in |
Overall Width | 37 in |
Overall Height | 25 in |
Overall Length | 37 in |
Details
Item | Glove Bag |
Number of Ports | 2 |
Material | Polyethylene |
Product Type | Glove Bag |
Description
Glove Bag, Number of Ports 2, Opening Size 34 1/2 in, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z38)
- TINGLEY Black PVC Boot, Men's, Black, 10, PR (31161)
- MCR SAFETY Tyvek Coverall W Hood, 2XL, PK25, 2XL, 25 PK, White, Tyvek(R), Zipper (TY127SX2)
- SELLSTROM DP4 Series - Headgear (S32000)
- GLAS-COL Glove Bag, PK6 (108D X-17-17H)
- GLAS-COL Glove Bag, PK6 (108D X-37-37H)
- GLAS-COL Glove Bag (108D X-17-17HG)
- BOWMAN DISPENSERS Glove Dispenser, Beige, 18-27/32" H (RE301-0012)
- MOTORMITE GLOVE BOX LATCH (74321)
- WHIZARD Arm Guard Clip (135587)
- ZORO SELECT Glove Dispenser, Steel, 4 Boxes (6GKY4)
- Glas-Col Gloves & Hand Protection