Shop All Laboratory Evaporators
Glas-Col
Gas Evaporator
Mfr # 109A 11-80485
Zoro # G1954332
Free Shipping & Returns
$3,821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Evaporation System
- Compatible Product Type 12 mm Insert or Gas Inlet Heated Vials
- Voltage 120V
Product Information
- Brand Glas-Col
- MFR # 109A 11-80485
- Zoro # G1954332
- Country of Origin United States
- Category Laboratory Evaporators
Details
Item | Evaporation System |
Product Type | Evaporation System |
Compatible Product Type | 12 mm Insert or Gas Inlet Heated Vials |
Voltage | 120V |
Description
Voltage 120V, Evaporation System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 1 1/2 In, Length 6 In, Plastic (405.08)
- SCIENSCOPE SSZ 0.5x Objective Lens (SZ-LA-05)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- P3 INTERNATIONAL Save a Drop Water Meter (LGP0550)
- GLAS-COL Gas Evaporator (109A 11-80085)
- GLAS-COL Gas Evaporator (109A 11-80965)
- HEIDOLPH Spare Vapor Tube (036301110)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- CAMCO RV DOOR CATCH 3"" (44140)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- Glas-Col Laboratory Evaporators