Shop All Lab Heating Mantles, Tapes & Cords
Glas-Col
Fabric Mantle
Mfr # 100A O414
Zoro # G8216025
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Wattage 600
- Max. Temp. 400 Degrees C
- For Use With 60AG03, 60AG04, 60AG05
- Includes Circuits terminate with a 2-wire twistlock and we include a mating 4' extension cord with NEMA 1-15P plug. CSA Certified
Product Information
- Brand Glas-Col
- MFR # 100A O414
- Zoro # G8216025
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Fabric Mantle |
Voltage | 115 V |
Wattage | 600 |
Max. Temp. | 400 Degrees C |
For Use With | 60AG03, 60AG04, 60AG05 |
Includes | Circuits terminate with a 2-wire twistlock and we include a mating 4' extension cord with NEMA 1-15P plug. CSA Certified |
Description
Fabric Mantle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- YSI Cal Solution, Nitrate, 1 mg/L, 500 mL (3885)
- GLAS-COL Aluminum Heating Mantle (100B TM106)
- GLAS-COL Fabric Mantle (100A O396)
- GLAS-COL Aluminum Heating Mantle (100B TM110)
- GLAS-COL Silicone Heating Mantle (100D SI05)
- GLAS-COL Fabric Mantle (100A O394)
- GLAS-COL Stirring Mantle (100D TEM116)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- Glas-Col Lab Heaters