Shop All Lab Heating Mantles, Tapes & Cords
Glas-Col
Fabric Mantle
Mfr # 100A O410
Zoro # G8215009
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Wattage 500
- For Use With 60AG03, 60AG04, 60AG05
- Max. Temp. 400 Degrees C
- Includes Circuits terminate with a 2-wire twistlock and we include a mating 4' extension cord with NEMA 1-15P plug. CSA Certified
Product Information
- Brand Glas-Col
- MFR # 100A O410
- Zoro # G8215009
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Fabric Mantle |
Voltage | 115 V |
Wattage | 500 |
For Use With | 60AG03, 60AG04, 60AG05 |
Max. Temp. | 400 Degrees C |
Includes | Circuits terminate with a 2-wire twistlock and we include a mating 4' extension cord with NEMA 1-15P plug. CSA Certified |
Description
Fabric Mantle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- POLYSCIENCE Ethernet Cable, 7 Ft. (225-670-KIT-GRAINGER)
- BLUE RIDGE ERGONOMICS Vinyl Desk Chair, 17-1/2" to 22-3/4", No Arms, Black (BR-ESD-PDHCH-CR-T1-A0-EG)
- JUSTRITE Red Metal Safety Can, Type 1, Five Gallon, With Yellow Plastic Funnel, for Gasoline (7150110)
- GLAS-COL Fabric Mantle (100A O408)
- GLAS-COL Timed Output Control (104A PL312)
- GLAS-COL PID Control (104A HS112-3)
- GLAS-COL Fabric Mantle (100A O396)
- GLAS-COL Fabric Mantle (100A O414)
- GLAS-COL Silicone Heating Mantle (100D SI05)
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 200 (UNDHMTLS-2000)
- Glas-Col Lab Heating Mantles, Tapes & Cords