Shop All Lab Heating Mantles, Tapes & Cords
Glas-Col
Fabric Mantle
Mfr # 100A O402
Zoro # G8216549
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Wattage 180
- For Use With 60AG03, 60AG04, 60AG05
- Max. Temp. 400 Degrees C
- Includes Circuits terminate with a 2-wire twistlock and we include a mating 4' extension cord with NEMA 1-15P plug. CSA Certified
Product Information
- Brand Glas-Col
- MFR # 100A O402
- Zoro # G8216549
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Fabric Mantle |
Voltage | 115 V |
Wattage | 180 |
For Use With | 60AG03, 60AG04, 60AG05 |
Max. Temp. | 400 Degrees C |
Includes | Circuits terminate with a 2-wire twistlock and we include a mating 4' extension cord with NEMA 1-15P plug. CSA Certified |
Description
Fabric Mantle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Triple-Display Clock/Timer wit (94411-10)
- WILKERSON General Purpose Filter, Compact Size (F28-06-SE00B)
- GLOBE SCIENTIFIC Microscope Slide Staining Jar, PK12 (513200)
- HEATHROW SCIENTIFIC Box 15 And 50ml, Lid, White, PK10 (HS2860M)
- GLAS-COL PID Control (104A HS112-3)
- GLAS-COL Fabric Mantle (100A O406)
- GLAS-COL Aluminum Heating Mantle (100B TM108)
- GLAS-COL Aluminum Heating Mantle (100B TM102)
- GLAS-COL Fabric Mantle (100A O394)
- GLAS-COL Stirring Mantle (100D TEM118)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- Glas-Col Lab Heaters