Shop All Lab Heating Mantles, Tapes & Cords
Glas-Col
Fabric Mantle
Mfr # 100A O396
Zoro # G8217224
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Wattage 80
- Includes Circuits terminate with a 2-wire twistlock and we include a mating 4' extension cord with NEMA 1-15P plug. CSA Certified
- For Use With 60AG03, 60AG04, 60AG05
- Max. Temp. 400 Degrees C
Product Information
- Brand Glas-Col
- MFR # 100A O396
- Zoro # G8217224
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Fabric Mantle |
Voltage | 115 V |
Wattage | 80 |
Includes | Circuits terminate with a 2-wire twistlock and we include a mating 4' extension cord with NEMA 1-15P plug. CSA Certified |
For Use With | 60AG03, 60AG04, 60AG05 |
Max. Temp. | 400 Degrees C |
Description
Fabric Mantle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Reagent (486639)
- GLOBE SCIENTIFIC Microscope Slide, Pink, 1.1mm, PK144 (1324P)
- SP BEL-ART Serum Vial Rack for 16-20mm Vials (F18513-2040)
- BEL-ART Bel-Art Safety-Vented / Labeled 2-Color Acetone WM Wash Bottles, 250ml 8oz, PE w/Red PP Cap, 3Pk (116430222)
- GLAS-COL Aluminum Heating Mantle (100B TM108)
- GLAS-COL Aluminum Heating Mantle (100B TM114)
- GLAS-COL Fabric Mantle (100A O394)
- GLAS-COL Aluminum Heating Mantle (100B TM106)
- GLAS-COL Stirring Mantle (100D TEM116)
- GLAS-COL Fabric Mantle (100A O408)
- UNITED SCIENTIFIC Analog Heating Mantle w/Stirrer, 1000 mL (UNAHMTLS-1000)
- Glas-Col Lab Heating Mantles, Tapes & Cords