Shop All Lab Heating Mantles, Tapes & Cords
Glas-Col
Fabric Mantle
Mfr # 100A O394
Zoro # G8218387
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Wattage 60
- Max. Temp. 400 Degrees C
- Includes Circuits terminate with a 2-wire twistlock and we include a mating 4' extension cord with NEMA 1-15P plug. CSA Certified
- For Use With 60AG03, 60AG04, 60AG05
Product Information
- Brand Glas-Col
- MFR # 100A O394
- Zoro # G8218387
- Country of Origin United States
- Category Lab Heating Mantles, Tapes & Cords
Details
Item | Fabric Mantle |
Voltage | 115 V |
Wattage | 60 |
Max. Temp. | 400 Degrees C |
Includes | Circuits terminate with a 2-wire twistlock and we include a mating 4' extension cord with NEMA 1-15P plug. CSA Certified |
For Use With | 60AG03, 60AG04, 60AG05 |
Description
Fabric Mantle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- UNITED SCIENTIFIC Solid Cork Stoppers, No. 3 100 P, PK100 (CST3)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Bottle, 4L (R9150000-4A)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- GLAS-COL Fabric Mantle (100A O408)
- GLAS-COL Aluminum Heating Mantle (100B TM106)
- GLAS-COL Fabric Mantle (100A O402)
- GLAS-COL Heat Top Mantle (100A MO1183)
- GLAS-COL Controller (104A PL912)
- GLAS-COL Stirring Mantle (100D TEM118)
- GLAS-COL Timed Output Control (104A PL312)
- Glas-Col Lab Heaters