Shop All Fume Hoods
Glas-Col
Containment Hood
Mfr # 200A G30
Zoro # G8217626
product price: $1,735.99
/ea
Free Shipping & Returns
$1,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 32 1/2 in
- Overall Width 30 in
- Color White
- Series G
Product Information
- Brand Glas-Col
- MFR # 200A G30
- Zoro # G8217626
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 32 1/2 in |
Overall Width | 30 in |
Overall Depth | 18 in |
Adjustable Height | Fixed |
Sash Opening Width | 28 in |
Sash Opening Height | 17 in |
Description
Containment Hood, Filter Type Carbon, HEPA, Overall Height 32 1/2 in, Overall Width 30 in, Voltage 115V AC, Number of Filters Required Not Applicable, For Use With Volatile Chemicals, Series G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Yellow (6FAU4)
- DYNALON Bottle Wide Mouth Graduated 100 ML LDPE DYNALO, PK10 (202415-0100)
- BIOX CELL LIFTER, 180MM, 100PK (BX70-2180)
- GLOBE SCIENTIFIC Inoculation Loop, 1uL, Blue, PK1000 (2871-25)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- GLAS-COL Containment Hood (200A G46)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- Glas-Col Laboratory Hoods & Enclosures